1/3 hp 208/230V Single Phase Variable Speed Motor
1/3 hp 208/230V Single Phase Variable Speed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Protech™ OEM replacement motor
- Motor power 1/3 hp for 115 V voltage applications
- Programmed motor
- For on-site programming, please use PD510011 Protech™ programmer
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-9/16
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 9-5/8
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Shaft Length:
- 3-15/16
- Shaft Size:
- 1/2
- UPC:
- 662766727852
- Volts:
- 208/230V