1/3 hp 230V ECM Constant Torque Motor Module
1/3 hp 230V ECM Constant Torque Motor Module
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Endura Pro X-13 motors
- OEM genuine factory authorized part
Specifications
- Blower Type:
- ECM
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Product Type:
- Motor Module
- UPC:
- 662766500684
- Volts:
- 230V
- Weight:
- 1.92