This product requires certification to purchase.

1/3 hp 230V Motor

ProTech®

1/3 hp 230V Motor

  • Fast #
  • Part #R5110654409
  • Item #9977533
  • Manufacturer Part #51-106544-09
5 out of 5 Customer Rating
Brand image
ProTech®

1/3 hp 230V Motor

  • Fast #
  • Part #R5110654409
  • Item #9977533
  • Manufacturer Part #51-106544-09
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-39/64
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/3 hp
Length:
10-25/32
Phase:
Single Phase
Product Type:
Blower Motor
Shaft Length:
4-1/2
Shaft Size:
1/2
Type:
R5110654409
UPC:
662766675030
Volts:
208/230V