1/3 hp 230V Single Phase Motor
1/3 hp 230V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 13-1/10
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Type:
- R5110654400
- UL Listed:
- No
- UPC:
- 662766665949
- Volts:
- 230V