1/3 hp 849 RPM 208/230V Single Phase ECM Motor
1/3 hp 849 RPM 208/230V Single Phase ECM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 849
- RPM Range:
- 0-899
- UPC:
- 662766623833
- Volts:
- 208/230V