1/4 hp 1075 RPM 230V Single Phase Condenser Motor
1/4 hp 1075 RPM 230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- AMP:
- 1.2
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Motor Enclosure:
- Totally Enclosed
- OEM Part:
- Yes
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 662766555516
- Volts:
- 230V