1/4 hp 8-5/8 in. Blower Motor
This product has been replaced by
Manufacturer Part #W51-14BJA3-02
1/4 hp 8-5/8 in. Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.58, 2.92
- Blower Type:
- Direct Drive
- Diameter:
- 5-5/8
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 8-5/8
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 662766406894
- Volts:
- 208/230V