1/5 hp 1075 RPM 208/230V Single Phase Blower Motor
1/5 hp 1075 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Fan Speeds:
- 2
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Length:
- 12-4/5 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- UPC:
- 662766336252
- Volts:
- 208/230V