1/5 hp 208/230V Eingle Phase ECM Fan Motor
1/5 hp 208/230V Eingle Phase ECM Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/5 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- Type:
- R5110850402
- UPC:
- 662766731477
- Volts:
- 208/230V