1/5 hp Direct Drive Condenser Fan Motor
1/5 hp Direct Drive Condenser Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ProTech® OEM repair part
Specifications
- AMP:
- 0.5
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/5 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Direct Drive
- RPM:
- 825
- RPM Range:
- 0-899
- UPC:
- 662766341126
- Volts:
- 575V