This product requires certification to purchase.

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

ProTech®

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177416
  • Item #4568330
  • Manufacturer Part #51-101774-16
5 out of 5 Customer Rating
Brand image
ProTech®

1/6 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177416
  • Item #4568330
  • Manufacturer Part #51-101774-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.7
Diameter:
8
Fan Speeds:
1
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/6 hp
Length:
10
Phase:
Single Phase
RPM:
825
RPM Range:
0-899
UL Listed:
No
UPC:
662766495911
Volts:
208/230V