1/6 hp Motor
1/6 hp Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1/6 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- RPM:
- 825
- RPM Range:
- 0-899
- Type:
- R5110870803
- UPC:
- 662766718690
- Volts:
- 208/230V