This product requires certification to purchase.

1/8 hp 825 RPM 230V Single Phase Condenser Motor

This product has been replaced by

Rheem 208/220/230V 1075 RPM Condenser Motor
ProTech® 1/8 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
Manufacturer Part #51-102008-18
ProTech®

1/8 hp 825 RPM 230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177423
  • Item #5113335
  • Manufacturer Part #51-101774-23
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 208/220/230V 1075 RPM Condenser Motor
ProTech® 1/8 hp 1075 RPM 208/220/230V Single Phase Condenser Motor
Manufacturer Part #51-102008-18
ProTech®

1/8 hp 825 RPM 230V Single Phase Condenser Motor

  • Fast #
  • Part #R5110177423
  • Item #5113335
  • Manufacturer Part #51-101774-23
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

AMP:
0.7, 1.2
Diameter:
5-5/8
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1/8 hp
Length:
5-15/16
Motor Enclosure:
Totally Enclosed
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Direct Drive
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
UPC:
662766550955
Volts:
208/220/230V