1 gal Red Acid-Based Condenser Coil Cleaner
1 gal Red Acid-Based Condenser Coil Cleaner
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in UT
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in UT
Product Details
Product Details
- Rheem coil cleaner
Specifications
- Color:
- Red
- Material:
- Hydrofluoric Acid, Phosphoric Acid
- Maximum Temperature:
- 150
- Product Type:
- Condenser Coil Cleaner
- Size:
- 1 gal
- UPC:
- 662766215014