1 Hp 1075 RPM 230V Single Phase ECM Constant Torque Motor Module
1 Hp 1075 RPM 230V Single Phase ECM Constant Torque Motor Module
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blower Type:
- ECM Constant Torque
- Fan Speeds:
- 4
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Horsepower:
- 1 Hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor Module
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 662766500714
- Volts:
- 230V