This product requires certification to purchase.

1 hp 115V Single Phase Direct Drive Blower Motor

ProTech®

1 hp 115V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #R5110848301
  • Item #10052447
  • Manufacturer Part #51-108483-01
5 out of 5 Customer Rating
Brand image
ProTech®

1 hp 115V Single Phase Direct Drive Blower Motor

  • Fast #
  • Part #R5110848301
  • Item #10052447
  • Manufacturer Part #51-108483-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Protech™ OEM replacement motor
  • Motor power 1/2 hp for 115 V voltage applications
  • Programmed motor
  • For on-site programming, please use K33C motor programmer
  • Requires Certification

Specifications

Blower Type:
Direct Drive
Diameter:
5-5/8
Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Frame Size:
48
Horsepower:
1 hp
Length:
12-5/16
Phase:
Single Phase
Product Type:
Blower Motor
Shaft Length:
5
Shaft Size:
1/2
UPC:
662766718881
Volts:
115V