This product requires certification to purchase.

1 hp 120/230V ECM

ProTech®

1 hp 120/230V ECM

  • Fast #
  • Part #R5110430628
  • Item #5048693
  • Manufacturer Part #51-104306-28
5 out of 5 Customer Rating
Brand image
ProTech®

1 hp 120/230V ECM

  • Fast #
  • Part #R5110430628
  • Item #5048693
  • Manufacturer Part #51-104306-28
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Fan Speeds:
Variable
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
1 hp
Phase:
Single Phase
Product Type:
ECM Motor
UL Listed:
No
UPC:
662766530452
Volts:
120/230V