1 hp 120V Direct Drive Blower Motor
1 hp 120V Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protech™ OEM replacement motor
- Motor power 1 hp for 120 V voltage applications
- Programmed motor
- For on-site programming, please use K33C motor programmer
Specifications
- Blower Type:
- Direct Drive
- Diameter:
- 5-39/64 in
- Fan Speeds:
- Variable
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 12-7/16 in
- Product Type:
- Blower Motor
- Shaft Length:
- 5 in
- Shaft Size:
- 1/2 in
- UPC:
- 662766723335
- Volts:
- 120V