This product requires certification to purchase.

1/2 hp 2 Speed Blower Motor

ProTech®

1/2 hp 2 Speed Blower Motor

  • Fast #
  • Part #R5110083712
  • Item #4147218
  • Manufacturer Part #51-100837-12
3.4 out of 5 Customer Rating
Brand image
ProTech®

1/2 hp 2 Speed Blower Motor

  • Fast #
  • Part #R5110083712
  • Item #4147218
  • Manufacturer Part #51-100837-12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Horsepower:
1/2 hp
OEM Part:
Yes
Phase:
Single Phase
RPM:
900
RPM Range:
900-1150
UPC:
662766396409
Volts:
220V