1/2 in. Gas Valve
1/2 in. Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- BTU:
- 200000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fuel Type:
- Natural Gas
- Height:
- 4-5/8
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4-1/8
- OEM Part:
- Yes
- Power Source:
- Gas
- Stages:
- Single
- UPC:
- 662766663440
- Width:
- 2-3/4