10, 15A 120/230V High/Low Limit Switch
10, 15A 120/230V High/Low Limit Switch
Package Quantity Info:
Each: 1Product Details
Product Details
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
- SPST switch type, enclosed disc face and normally closed orientation
- Single pole, single throw
- Surface mounting and airstream mounting
- Wide variety of terminals
- Non-trip free construction
Specifications
- AMP:
- 10, 15
- Application:
- Heating, Refrigeration
- Depth:
- 5/32
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Product Type:
- Limit Switch
- Temperature Range:
- -31 to 350 Deg F
- UPC:
- 662766060225
- Width:
- 1-9/50