This product requires certification to purchase.

11 x 7 in. Blower Wheel

ProTech®

11 x 7 in. Blower Wheel

  • Fast #
  • Part #R702311105
  • Item #1227480
  • Manufacturer Part #70-23111-05
3.1 out of 5 Customer Rating
Brand image
ProTech®

11 x 7 in. Blower Wheel

  • Fast #
  • Part #R702311105
  • Item #1227480
  • Manufacturer Part #70-23111-05
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Blade Span:
11 in
Depth:
7 in
Diameter:
11 in
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UPC:
662766192711