This product requires certification to purchase.

12 ft. 12 ga Stranded Wire 12 Pack

ProTech®

12 ft. 12 ga Stranded Wire 12 Pack

  • Fast #
  • Part #R455083
  • Item #2190855
  • Manufacturer Part #455083
3.7 out of 5 Customer Rating
Brand image
ProTech®

12 ft. 12 ga Stranded Wire 12 Pack

  • Fast #
  • Part #R455083
  • Item #2190855
  • Manufacturer Part #455083
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12
Package Quantity:
Pack of 12
UL Listed:
No
UPC:
662766265934
Wire Gauge (AWG):
12 ga