This product requires certification to purchase.

12 in. Replacement Kit for GHE100, GHE100ES, GHE80, GHE80ES, THE100, THE100ES and THE80ES

ProTech®

12 in. Replacement Kit for GHE100, GHE100ES, GHE80, GHE80ES, THE100, THE100ES and THE80ES

  • Fast #
  • Part #RSP20716
  • Item #7246367
  • Manufacturer Part #SP20716
5 out of 5 Customer Rating
Brand image
ProTech®

12 in. Replacement Kit for GHE100, GHE100ES, GHE80, GHE80ES, THE100, THE100ES and THE80ES

  • Fast #
  • Part #RSP20716
  • Item #7246367
  • Manufacturer Part #SP20716
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
6
Length:
12
Material:
Metal, Brass
Product Type:
Replacement Kit
Smart Home Enabled:
No
UPC:
662766504279