16 x 25 x 1 in. Air Filter
16 x 25 x 1 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 25 in
- Size:
- 16 in x 25 in x 1 in
- UPC:
- 662766217315
- Width:
- 16 in