17-1/2 x 28 x 5 in. MERV 8 Air Filter
17-1/2 x 28 x 5 in. MERV 8 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 8
Documents
Specifications
- Depth:
- 5 in
- Disposable:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 28 in
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 17-1/2 in x 28 in x 5 in
- UPC:
- 662766523232
- Width:
- 17-1/2 in