This product requires certification to purchase.

17-3/4 in. 27° HVAC Fan Blade

ProTech®

17-3/4 in. 27° HVAC Fan Blade

  • Fast #
  • Part #R702185815
  • Item #2398509
  • Manufacturer Part #70-21858-15
3.3 out of 5 Customer Rating
Brand image
ProTech®

17-3/4 in. 27° HVAC Fan Blade

  • Fast #
  • Part #R702185815
  • Item #2398509
  • Manufacturer Part #70-21858-15
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ProTech® OEM repair part
  • Requires Certification

Documents


Specifications

Blade Pitch:
27°
Blade Span:
17-3/4 in
Energy Star Compliant:
No
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Length:
11 in
UPC:
662766293128
Width:
6 in