18 oz. Green Self-Rinsing Evaporator Coil Cleaner
18 oz. Green Self-Rinsing Evaporator Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rheem coil cleaner
Specifications
- Application:
- Evaporator
- Color:
- Green
- Maximum Temperature:
- 212
- Product Type:
- Evaporator Coil Cleaner
- Size:
- 18 oz
- UPC:
- 662766250756