2-1/2 in. x 24-9/10 in. Condensate Drain Pan
2-1/2 in. x 24-9/10 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Drain Opening:
- 3/4
- Height:
- 2-3/5
- Length:
- 24-9/10
- UPC:
- 662766017342
- Width:
- 2-1/2