2-Blade 24 in. 25° Fan Blade
2-Blade 24 in. 25° Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- Blade Pitch:
- 25°
- Blade Span:
- 24 in
- Diameter:
- 24
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- OEM Part:
- Yes
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Type:
- R7010132364
- UPC:
- 662766754957