2 Ton R-410A Thermal Expansion Valve
2 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Specifications
- A2L Compatible:
- No
- Application:
- Flow Control
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fits Model:
- RCBA36 Coil, RCHL24 Coil
- Material:
- Bi-metal
- OEM Part:
- Yes
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UL Listed:
- No
- UPC:
- 662021273124
- Valve Type:
- Thermal Expansion Valve