This product requires certification to purchase.

2.5 Ton - Upflow/Downflow - Metal - Evaporator - Coil

ProTech®

2.5 Ton - Upflow/Downflow - Metal - Evaporator - Coil

  • Fast #
  • Part #RAS10466802
  • Item #5048759
  • Manufacturer Part #AS-104668-02
5 out of 5 Customer Rating
Brand image
ProTech®

2.5 Ton - Upflow/Downflow - Metal - Evaporator - Coil

  • Fast #
  • Part #RAS10466802
  • Item #5048759
  • Manufacturer Part #AS-104668-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Tinned return bends for longer service life in some environments
  • OEM replacement coil
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
30000
Coating:
Tin
Coil Type:
Evaporator
Configuration:
Downflow, Upflow
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
18 in
Length:
3 in
Material:
Plastic
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
UPC:
662766510898
Weight:
46 lb
Width:
25 in