20 in. Fan Blade for EA14 Condensing Unit
20 in. Fan Blade for EA14 Condensing Unit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Blade Pitch:
- 27°
- Brand Model Compatibility:
- EA14 Condensing Unit
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- UL Listed:
- No
- UPC:
- 662766551662