This product requires certification to purchase.

20 x 20 x 5 in. MERV 8 Media Air Filter

ProTech®

20 x 20 x 5 in. MERV 8 Media Air Filter

  • Fast #
  • Part #R542505103
  • Item #3031741
  • Manufacturer Part #54-25051-03
4.6 out of 5 Customer Rating
Brand image
ProTech®

20 x 20 x 5 in. MERV 8 Media Air Filter

  • Fast #
  • Part #R542505103
  • Item #3031741
  • Manufacturer Part #54-25051-03
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV rating of included rmedia: 8
  • Requires Certification

Specifications

Depth:
5 in
Disposable:
No
Filter Type:
Media
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
20 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Plastic
Product Type:
Air Filter
UPC:
662766274479
Width:
20 in