This product requires certification to purchase.

20kW Single Phase Electric KW Heat Strip

ProTech®

20kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH24A20JB
  • Item #9888995
  • Manufacturer Part #RXBH-24A20J-B
5 out of 5 Customer Rating
Brand image
ProTech®

20kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH24A20JB
  • Item #9888995
  • Manufacturer Part #RXBH-24A20J-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
68242
Height:
6
Length:
23
MBH:
68.2
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Tonnage:
5.5 Ton
Type:
DRRXBH24A20JB
UPC:
662021645129
Volts:
208/240V
Watts:
20
Width:
12