20MFD Single Oval Run Capacitor
20MFD Single Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Capacitor Type:
- Run
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- MFD Rating:
- 20 mfd
- UL Listed:
- No
- UPC:
- 662766164701
- Volts:
- 370V