This product requires certification to purchase.

22 in. Filter Base Rack

ProTech®

22 in. Filter Base Rack

  • Fast #
  • Part #R541620E3
  • Item #3144805
  • Manufacturer Part #54-1620-E3
4.2 out of 5 Customer Rating
Brand image
ProTech®

22 in. Filter Base Rack

  • Fast #
  • Part #R541620E3
  • Item #3144805
  • Manufacturer Part #54-1620-E3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Uses standard filter sizes
  • Hinged door provides easy filter access
  • Gasketed door ensures tight seal
  • New hinged door for easy access
  • Built for standard filters
  • Fully insulated
  • Sizes to fit all furnaces through 5 tons
  • Requires Certification

Documents


Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
3-3/4 in
Length:
22 in
Material:
Steel
Product Type:
Filter Base Rack
Size:
3-3/4 in x 17-3/8 in x 22 in
UPC:
662766213508
Width:
17-3/8 in