22 in. Plastic Horizontal Condensate Drain Pan
22 in. Plastic Horizontal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to aid in trapping and redirecting water
Documents
Specifications
- Brand Model Compatibility:
- RXBD-CA, RXBD-DA
- Configuration:
- Horizontal
- Depth:
- 2-4/5 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 17 in
- Length:
- 22 in
- Material:
- Plastic
- Size:
- 22 in
- UPC:
- 662766324242