This product requires certification to purchase.

22 x 24 x 1 in Air Filter

ProTech®

22 x 24 x 1 in Air Filter

  • Fast #
  • Part #R541965513
  • Item #2398744
  • Manufacturer Part #54-19655-13
4.4 out of 5 Customer Rating
Brand image
ProTech®

22 x 24 x 1 in Air Filter

  • Fast #
  • Part #R541965513
  • Item #2398744
  • Manufacturer Part #54-19655-13
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
1 in
Disposable:
No
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
24 in
Size:
22 in x 24 in x 1 in
UPC:
662766075410
Width:
22 in