This product requires certification to purchase.

24/240V Single Pole Double Throw Relay Coil

ProTech®

24/240V Single Pole Double Throw Relay Coil

  • Fast #
  • Part #R422510406
  • Item #391400
  • Manufacturer Part #42-25104-06
5 out of 5 Customer Rating
Brand image
ProTech®

24/240V Single Pole Double Throw Relay Coil

  • Fast #
  • Part #R422510406
  • Item #391400
  • Manufacturer Part #42-25104-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used to close a circuit when it receives power
  • Requires Certification

Documents


Specifications

AMP:
8, 12, 48, 60
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
1-7/10
Length:
3-1/5
Power Source:
Electric
Product Type:
Coil
Time Delay:
No
UL Listed:
No
UPC:
662766162189
Volts:
24/240V
Width:
2