This product requires certification to purchase.

24 in. 28° HVAC Fan Blade

ProTech®

24 in. 28° HVAC Fan Blade

  • Fast #
  • Part #R7010058004
  • Item #2929657
  • Manufacturer Part #70-100580-04
4.7 out of 5 Customer Rating
Brand image
ProTech®

24 in. 28° HVAC Fan Blade

  • Fast #
  • Part #R7010058004
  • Item #2929657
  • Manufacturer Part #70-100580-04
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side
  • Requires Certification

Documents


Specifications

Blade Pitch:
28°
Blade Span:
24 in
Diameter:
24 in
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
UPC:
662766319538