24 in. Evaporator Coil
24 in. Evaporator Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Evaporator
- Depth:
- 26-1/5
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 17-1/4
- Length:
- 26-1/5
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 662766243703
- Weight:
- 38
- Width:
- 24