24 in. Metal Vertical Condensate Drain Pan
24 in. Metal Vertical Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Vertical
- Rheem
Specifications
- Brand Model Compatibility:
- RCGA-24-A, RCGA-24-A1A, RCGA-24-A1G, RCGA-24-A2A, RCGA-24-A2G, RCGA-24-G, RCGA-36-A, RCGA-36-A1A, RCGA-36-A1G, RCGA-36-A2A, RCGA-36-A2G, RCGA-36-G, RCGA-37-A, RCGA-37-A1A, RCGA-37-A1G, RCGA-37-A2G, RCGA-37-G, RCGA-48-A, RCGA-48-A1A, RCGA-48-A1G, RCGA-48-G, RCGA-60-A
- Configuration:
- Vertical
- Depth:
- 3-1/10
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 2-2/5
- Length:
- 24
- Material:
- Metal
- Size:
- 24 in
- UPC:
- 662766495997
- Width:
- 21-4/5