This product requires certification to purchase.

24V DPST Relay Coil

ProTech®

24V DPST Relay Coil

  • Fast #
  • Part #RPD425117
  • Item #7204896
  • Manufacturer Part #PD425117
3.3 out of 5 Customer Rating
Brand image
ProTech®

24V DPST Relay Coil

  • Fast #
  • Part #RPD425117
  • Item #7204896
  • Manufacturer Part #PD425117
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Memphis, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
12, 18, 48, 60, 8
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Fits Model:
RBEH-14-J03-N-U-A, RBEH-14-J03-S-U-A, RBEH-14-J04-N-U-A, RBEH-14-J06-N-F-G, RBEH-14-J06-S-U-A, RBEH-14-J07-N-U-A, RBEH-14-J07-S-U-A, RBEH-17-C08-S-U-D, RBEH-17-C11-N-F-A, RBEH-17-C14-S-F-D
Power Source:
Electric
Product Type:
DPDT Relay
Time Delay:
No
UL Listed:
No
UPC:
662766499988
Volts:
24V