24V Flow-Thru Bypass Humidity
24V Flow-Thru Bypass Humidity
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bypass
Documents
Specifications
- Depth:
- 10 in
- Height:
- 19 in
- UPC:
- 662766500943
- Volts:
- 24V
- Width:
- 14-1/8 in