This product requires certification to purchase.

25 in. Filter Base for RGTA Series Gas Furnaces

ProTech®

25 in. Filter Base for RGTA Series Gas Furnaces

  • Fast #
  • Part #R542025G6
  • Item #1636419
  • Manufacturer Part #54-2025-G6
3.7 out of 5 Customer Rating
Brand image
ProTech®

25 in. Filter Base for RGTA Series Gas Furnaces

  • Fast #
  • Part #R542025G6
  • Item #1636419
  • Manufacturer Part #54-2025-G6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • New hinged door for easy access
  • Built for standard filters
  • Gasketed door ensures tight seal
  • Fully insulated
  • Sizes to fit all furnaces through 5 tons
  • Requires Certification

Documents


Specifications

Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
5-3/4 in
Length:
28-1/2 in
Product Type:
Filter Base
Size:
25 in x 20 in
UPC:
662766213379
Width:
21-3/8 in