This product requires certification to purchase.

26 in. 26° HVAC Fan Blade

This product has been replaced by

Fan Blade Kit
ProTech® Fan Blade Kit
Manufacturer Part #70-101323-29K
ProTech®

26 in. 26° HVAC Fan Blade

  • Fast #
  • Part #R7010132329
  • Item #5150318
  • Manufacturer Part #70-101323-29
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Fan Blade Kit
ProTech® Fan Blade Kit
Manufacturer Part #70-101323-29K
ProTech®

26 in. 26° HVAC Fan Blade

  • Fast #
  • Part #R7010132329
  • Item #5150318
  • Manufacturer Part #70-101323-29
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Rheem OEM repair part
  • Requires Certification

Documents


Specifications

Application:
Residential
Blade Pitch:
26°
Blade Span:
26 in
Brand Model Compatibility:
Rheem RA1648AJ1NA and RA1648AC1NB Condensers
Diameter:
26
Energy Star Compliant:
No
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Height:
5-9/10
Length:
25-1/2
Material:
Aluminum
UL Listed:
No
UPC:
662766550894
Weight:
5.1
Width:
24-3/10