28-1/2 in. Filter Base Rack
28-1/2 in. Filter Base Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses standard filter sizes
- Hinged door provides easy filter access
- Gasketed door ensures tight seal
- New hinged door for easy access
- Built for standard filters
- Fully insulated
- Sizes to fit all furnaces through 5 tons
Documents
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Height:
- 3-3/4 in
- Length:
- 28-1/2 in
- Product Type:
- Filter Base Rack
- Size:
- 3-3/4 in x 17-3/8 in x 28-1/2 in
- UPC:
- 662766213522
- Width:
- 17-3/8 in