This product requires certification to purchase.

28 in. x 21 in. External Filter Rack

ProTech®

28 in. x 21 in. External Filter Rack

  • Fast #
  • Part #RXGFF21
  • Item #10286154
  • Manufacturer Part #RXGF-F21
3.2 out of 5 Customer Rating
Brand image
ProTech®

28 in. x 21 in. External Filter Rack

  • Fast #
  • Part #RXGFF21
  • Item #10286154
  • Manufacturer Part #RXGF-F21
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 28 in. x 21 in.
  • Requires Certification
Dimensions & Measurements
Depth
28-5/16 in
Height
4-3/16 in
Length
28-5/16 in
Width
21 in
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Type
RXGFF21
UPC
662766720914