This product requires certification to purchase.

28 in. x 24-1/2 in. External Filter Rack

ProTech®

28 in. x 24-1/2 in. External Filter Rack

  • Fast #
  • Part #RXGFF24
  • Item #10286155
  • Manufacturer Part #RXGF-F24
4.3 out of 5 Customer Rating
Brand image
ProTech®

28 in. x 24-1/2 in. External Filter Rack

  • Fast #
  • Part #RXGFF24
  • Item #10286155
  • Manufacturer Part #RXGF-F24
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 28 in. x 24-1/2 in.
  • Requires Certification
Dimensions & Measurements
Depth
28-5/16 in
Height
4-3/16 in
Length
28-5/16 in
Width
24-1/2 in
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Type
RXGFF24
UPC
662766720907